missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE Soil Hydrometer
The Soil Hydrometer assesses the suspension's specific gravity or the quantity of soil colloids in soil samples, varying based on the chosen model.
£53.15
Specifications
Type | Soil Hydrometer |
---|---|
Length (Metric) | 28 cm |
TempofStandardization | 20°C (68°F) |
Product Code | Brand | ASTM Number | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | ASTM Number | Price | Quantity & Availability | |||||
17896493
|
VEE GEE
67152H |
152H |
£53.15
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
17836503
|
VEE GEE
67151H |
151H |
£53.15
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
|||||
Description
- Approx. Length: 280 mm
- Calibrated for use at 20°C/68°F
Specifications
Soil Hydrometer | |
28 cm | |
20°C (68°F) |