missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Solaris™ 2000 and 4000 Open Air Orbital Shakers
Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps.
£18.76 - £1053.24
Product Code | Brand | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Dimensions (L x W) | Price | Quantity & Availability | |||
16201581
|
Thermo Scientific™
SK0100 |
Platform spare part kit for SK2000 | Solaris 2000 | 6 x 6 in. |
£48.27
1 unit |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
16211581
|
Thermo Scientific™
SK0101 |
Platform spare part kit for SK4000 | Solaris 4000 | 6 x 6 in. |
£48.27
1 unit |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||
16221581
|
Thermo Scientific™
SK1214 |
12x14 Universal platform | Solaris 2000 | 12 x 14 in. |
£340.75
1 unit |
In Stock
Log in to see stock. |
|||
16241581
|
Thermo Scientific™
SK1214DK |
Solaris 12x14 Dual Stack Universal platform – upgrade kit | Solaris 2000 | 12 x 14 in. |
£441.43
1 unit |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
16291571
|
Thermo Scientific™
SK0010 |
Clamp spare kit (screws) | Solaris 2000 and 4000 | 6 x 6 in. |
£28.91
1 unit |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
16231581
|
Thermo Scientific™
SK1214D |
Solaris 12x14 Dual Stack Universal platform | Solaris 2000 | 12 x 14 in. |
£679.79
1 unit |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
16251581
|
Thermo Scientific™
SK1818 |
Solaris 18x18 Universal platform | Solaris 2000 | 18 x 18 in. |
£379.47
1 unit |
In Stock
Log in to see stock. |
|||
16261581
|
Thermo Scientific™
SK1818D |
Solaris 18x18 Dual Stack Universal platform | Solaris 2000 | 18 x 18 in. |
£792.51
1 unit |
In Stock
Log in to see stock. |
|||
16271581
|
Thermo Scientific™
SK1818DK |
Solaris 18x18 Dual Stack Universal platform – upgrade kit | Solaris 2000 | 18 x 18 in. |
£441.43
1 unit |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
16281581
|
Thermo Scientific™
SK1824 |
Solaris 18x24 Universal platform | Solaris 2000 | 18 x 24 in. |
£453.48
1 unit |
Estimated Shipment: 02-04-2025
Log in to see stock. |
|||
16201591
|
Thermo Scientific™
SK1830D |
Solaris 18x30 Dual Stack Universal platform | Solaris 4000 | 18 x 30 in. |
£1053.24
1 unit |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
16211591
|
Thermo Scientific™
SK1830DK |
Solaris 18x30 Dual Stack Universal platform – upgrade kit | Solaris 4000 | 18 x 30 in. |
£612.67
1 unit |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
16291581
|
Thermo Scientific™
SK1830 |
Solaris 18x30 Universal platform | Solaris 4000 | 18 x 30 in. |
£491.34
1 unit |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||
16231591
|
Thermo Scientific™
SK3624 |
Solaris 36x24 Universal platform | Solaris 4000 | 36 x 24 in. |
£521.46
1 unit |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
17881905
|
Thermo Scientific™
75004131 |
Screwdriver for Accessories | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers | 260 x 25 mm |
£18.76
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
17871905
|
Thermo Scientific™
75004132 |
Set of O-rings | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers | 250 x 150 mm |
£33.39
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
Beschreibung
Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab.
Mix and match a variety of labware on a single platform with flexible Thermo Scientific™ Solaris™ Shaker Universal Platforms and Clamps. With exceptional innovation, reliability and accuracy, these accessories are the optimal choice for a busy lab. Select a platform and clamp configuration that best meets your application, whether you require a single vessel type and size.Certifications
UL, cUL, CE
Serviceleistungen
1 Year