missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Solid Brass Body Padlock
Corrosion resistant.
£55.15 - £86.80
Specifications
Product Type | Brass Padlock |
---|---|
Color | Chrome |
Material | Brass |
Description | Brass Padlocks |
Material (Shackle) | Steel |
Product Code | Brand | Height (Metric) Shackle | No. of Pins | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) Shackle | No. of Pins | Price | Quantity & Availability | ||||
15653527
|
Brady™
805828 |
23.5 mm | 5 |
£79.80
Pack of 6 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
15643527
|
Brady™
805827 |
14.5 mm | 4 |
£58.85
Pack of 6 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
15663527
|
Brady™
805829 |
38.0 mm | 5 |
£86.80
Pack of 6 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11711376
|
Brady™
805828 |
23.5 mm | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11721376
|
Brady™
805829 |
38.0 mm | 5 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11701376
|
Brady™
805827 |
14.5 mm | 4 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Contains precision pin tumbler system
Specifications
Brass Padlock | |
Brass | |
Steel |
Chrome | |
Brass Padlocks | |
6 Pk. |