missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Brass Padlocks
Features solid brass body and shackle that resists corrosion and sparks.
Brand: Brady™ 051356
Code : 50
Additional Details : Weight : 1.62900kg
Description
- 6-pin cylinder offers more unique key cuts for better tamper resistance
- Locks are protected by coloured vinyl sheaths making it easy to color-code your lockout program
- Padlocks are available keyed different
- Lock labels sold separately
- Two keys supplied with each padlock
Specifications
Brass Padlocks | |
Brass | |
6.5 mm | |
21 mm | |
Brass | |
12 Pk. |
Green | |
Brass Padlocks | |
43.00 x 60.00 mm | |
21.00 mm | |
6 | |
33.5 mm |