missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Crate

Solid Crate is designed for caterers, restaurateurs, bakers, pastry cooks. Storage crate for raw materials, pastries and chocolate moldings. Stacking with and without lid, rounded corners and flat bottom for easy cleaning.

Brand:  Gilac™ G179421-1

Additional Details : Weight : 1.27000kg

 View more versions of this product

Product Code. 17948491

  • £12.20 / Each
Estimated Shipment: 08-08-2024
to see stock.

Description

Description

  • Solid crate.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Optimised side reinforcements allow you to customise crates with your logo.
    • Rounded outside corners guarantee a damage-free working environment.
Specifications

Specifications

4 gal.
None
HDPE
Crate
600 mm
400 mm
90 mm
15 L
White
Rectangular
600 x 400 x 90 mm
23.6 in.
15.7 in.
3.5 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers