missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Solid Crate

Product Code. 17948611
Click to view available options
Capacity (Metric):
9 L
14 L
15 L
23 L
Dimensions (L x W x H):
600 x 400 x 55 mm
600 x 400 x 76 mm
600 x 400 x 90 mm
300 x 400 x 100 mm
600 x 400 x 130 mm
Color:
Blue
Gray
Green
Red
Translucent
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17948611

Brand: Gilac™ G1794201

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Solid Crate is designed for caterers, restaurateurs, bakers, pastry cooks. Storage crate for raw materials, pastries and chocolate moldings. Stacking with and without lid, rounded corners and flat bottom for easy cleaning.

  • Solid crate.
  • For caterers and restaurateurs: storage crate for raw materials.
  • Stacking with and without lid, maximum stacking height capacity.
  • Innovative design for even greater convenience:
    • Rounded corners and bottom for easy cleaning.
    • Optimised side reinforcements allow you to customise crates with your logo.
    • Rounded outside corners guarantee a damage-free working environment.

Specifications

Capacity (English) 4 gal.
Capacity (Metric) 15 L
Closure Type None
Color Translucent
Material HDPE
Shape Rectangular
Product Type Crate
Dimensions (L x W x H) 600 x 400 x 90 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 90 mm
Height (English) 3.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.