missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Solid Crate
Solid Crate is designed for caterers, restaurateurs, bakers, pastry cooks. Storage crate for raw materials, pastries and chocolate moldings. Stacking with and without lid, rounded corners and flat bottom for easy cleaning.
Brand: Gilac™ G179411-1
This item is not returnable.
View return policy
Description
- Solid crate.
- For caterers and restaurateurs: storage crate for raw materials.
- Stacking with and without lid, maximum stacking height capacity.
- Innovative design for even greater convenience:
- Rounded corners and bottom for easy cleaning.
- Optimised side reinforcements allow you to customise crates with your logo.
- Rounded outside corners guarantee a damage-free working environment.
Specifications
4 gal. | |
None | |
HDPE | |
Crate | |
600 mm | |
400 mm | |
90 mm |
15 L | |
Green | |
Rectangular | |
600 x 400 x 90 mm | |
23.6 in. | |
15.7 in. | |
3.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilac™ Solid Crate > Dimensions (L x W x H): 600 x 400 x 90 mm, Capacity: 15 L, Color: Green
Spot an opportunity for improvement?Share a Content Correction