missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solid Neoprene Rubber Bungs
Used for laboratory purposes.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01000kg
Description
- Made up of neoprene rubber
- Hardness is 46/55 IRHD
Specifications
Gray | |
For laboratory use | |
74 mm | |
Neoprene | |
49 mm |
Bung | |
67 mm | |
1/Ea. | |
46/55 IRHD |