missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Solid Neoprene Rubber Bungs

Product Code. p-8011954 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Bottom:
3 mm
4 mm
6 mm
7 mm
9 mm
10 mm
11 mm
13 mm
17 mm
19 mm
25 mm
27 mm
33 mm
39 mm
43 mm
49 mm
53 mm
57 mm
62 mm
67 mm
71 mm
75 mm
79 mm
86 mm
92 mm
99 mm
Diameter (Metric) Top:
4.5 mm
5.8 mm
8 mm
9 mm
11.5 mm
12.5 mm
14 mm
16 mm
20.3 mm
22.5 mm
28.5 mm
31 mm
38.5 mm
44.5 mm
49 mm
55 mm
59.5 mm
64 mm
69 mm
74 mm
78 mm
85 mm
89 mm
96 mm
102 mm
109 mm
Length (Metric):
12 mm
14 mm
16 mm
20 mm
24 mm
26 mm
28 mm
32 mm
38.5 mm
42 mm
45.5 mm
49 mm
54 mm
Unit Size:
Each
Pack of 10
Pack of 2
Pack of 20
Pack of 5
Pack of 50

Product Code. 11547093

Only null left
Add to basket
Edge
Add to basket

Used for laboratory purposes.

  • Made up of neoprene rubber
  • Hardness is 46/55 IRHD

Specifications

For Use With (Application) For laboratory use
Hardness 46/55 IRHD
Length (Metric) 20 mm
Quantity 20/Pk.
Color Gray
Diameter (Metric) Bottom 10 mm
Diameter (Metric) Top 12.5 mm
Material Neoprene
Product Type Bung
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.