missing translation for 'onlineSavingsMsg'
Learn More
Learn More
AMPri™ SolidSafety ChemN Special Nitrile Gloves
.94 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Use promo code "21640" to get your promotional price.
Click to view available options
Size:
Large
X-Large
Description
- Category III
- Medical device Class I
- Food grade
- Chemical and physical resistance
- Proven resistance to microorganisms
- Silicone-free
- Soft, comfortable fit, wearing comfort
- Vera good grip, even if used in damp or wet environments
- Non-sterile
- Powder-free
- Color: green
Specifications
Certifications/Compliance (Europe) | EN 420, EN 455, EN 374/Type B (JKPT), Food grade according to Regulation (EU) 1935/2004, PPE Category III, Medical device Class I according to Regulation (EU) 2016/745 |
AQL | 0.65 |
Color | Green |
Material | Nitrile |
Powdered | Powder Free |
Size | X-Large |
Length (Metric) | 240 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'