missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Solus™ 2000 Series
Click to view available options
Frame Color:
Blue
Grey/Red
Lens Tint:
Clear
Red
Lens Coating:
Anti-fog
Scratch-resistant
Unit Size:
Pack of 20
Description
- Adjustable ratchet temples
- Polycarbonate lens absorb 99.9% of UVA and UVB rays
- Meets the requirements of EN166-2001 Standard as an Impact Rated Spectacle
- Meets the requirements of EN166-2001 standard as an impact rated spectacle
Specifications
Specifications
| Lens Coating | Scratch-resistant |
| Description | S2024AS-RED |
| Lens Tint | Red |
| Frame Color | Grey/Red |
| Quantity | 20/Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Plastic |
| Frame Type | Half Frame |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction