missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Solutions A+ Aloe Latex Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
Latex gloves provide a protective barrier and contain soothing Aloe vera to help prevent skin from drying, cracking and chapping. Textured to provide excellent grip. Powder free. EN 374:2003 (AQL 1.5).
- PPE Category III
- Disposable
- Aloe vera coating protects from drying, chapping and cracking
- Ideal for prolonged use
- Textured surface provides good grip
- Latex
Specifications
Specifications
Certifications/Compliance | ISO 9001 QMS, FDA Biocompatibility Guidance, Passes Viral Penetration Test (ASTM F1671), 510K Approved |
Color | Natural |
Hand | Ambidextrous |
Material | Latex |
Powdered | Powder Free |
Size | Small |
Sterility | Non-sterile |
Thickness (English) | 5.5 mil |
For Use With (Application) | Ideal for workers who have frequent glove changes |
Glove Cuff Style | Beaded/Rolled |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction