missing translation for 'onlineSavingsMsg'
Learn More

Merck Solvent-resistant Stirred Cells, for 47mm Membranes

Access contents without dismantling via top plate opening. MilliporeSigma™ Solvent-resistant Stirred Cells, For 47mm Membranes is used for protein desalting, purification and concentration. The in-place disc filter is inside a glass cylinder with PTFE components for broad compatibility. Autoclavable.

Brand:  Merck XFUF04701

Product Code. 10191871

  • £3190.00 / Each
Estimated Shipment: 30-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
15 cm2
1 Each
0.3 mL
47 mm (filter), 8 cm (cylinder)
Stainless Steel (316L) top and base plate, borosilicate glass cylinder, PTFE stirring bar, fluoroelastomer O-ring, nylon pressure tube, silicone rubber filtrate tube, HDPE funnel
Protein desalting, purification and concentration
2.5 to 75 mL (Process Volume)
12.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.