missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-675 Series Green Nitrile Immersion Gloves
38.64 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
6
7
8
9
10
11
Description
- Reversed lozenge finish further enhances levels of grip.
- Longer length (38cm) than standard, extending protection to the wrist and lower forearm area
- Flocked lining and flexible nitrile file offer exceptional comfort
- Gauntlet style
- Reusable
- Latex free
- Resistant to chemicals and liquid protection
- CE, EN374-3:2003, CATEGORY III
Specifications
Back Material | Nitrile |
Cuff Material | Nitrile |
Product Type | Immersion Gloves |
Size | 9 |
Style | 37-675 |
Thickness (Metric) | 0.38 mm |
Glove Cuff Color | Green |
Glove Cuff Style | Gauntlet |
Liner Material | Flocked |
Quantity | 12 Pairs |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'