missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Solvex™ 37-695 Series Green Nitrile Immersion Gloves
Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial.
Brand: Ansell™ 37695080
47.38 GBP valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Description
- Industrial gloves
- High-comfort, chemical resistant glove for range of applications
- Fully reusable, with unequaled abrasion resistance
- Provides comfort for the wearer
- Food Approved
- Cotton flocking, reducing sweat for the wearer
- High performance nitrile compound provides chemical resistance and strength
- Offers good snag, puncture and abrasion protection
- Suitable for heavy-duty cleaning applications
- High levels of flexibility, comfort and dexterity
Applications:
- All food processing applications that have food contact
- Delivery of parts to production line
- Filling, blending and charging of raw materials
- Forging operations
- General pumping work
- Handling incoming goods
- Handling outgoing goods: cans, vessels, bulkpack and cartons
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Painting
- Supervision of running operation
- Testing
- Transferring liquids and solids between vessels and tanks and process equipment
- Welding
Specifications
Nitrile | |
Immersion Gloves | |
37-695 | |
Green | |
Flocked | |
Chemical resistance |
Nitrile | |
8 | |
0.42 mm | |
Gauntlet | |
12 Pairs | |
37-695 |