Learn More
Ansell™ Solvex™ 37-900 Series Red Nitrile Immersion Gloves
Offers greater strength and superior chemical resistance. Ansell SolvexTM 37-900 Series Red Nitrile Immersion Gloves set new standards for mechanical performance, with unrivalled abrasion and puncture resistance - almost twice that of the current leading nitrile.
Brand: Ansell™ 37900110
Code : S4
Additional Details : Weight : 7.88000kg
Description
- Out-performs all existing nitriles in permeation tests
- Every glove individually air-pressure tested
- Every glove subjected to a leakproof test
- ISO 9001 certified
- Superior standards of safety for high-risk chemical handling
- Ideal for oil and petrol refining, laboratory analysis, cleaning and the printing industry
Specifications
Nitrile | |
Level - 0 | |
Immersion Gloves | |
37-900 | |
Red | |
Flocked | |
Abrasion, puncture and superior chemical resistance |
Nitrile | |
Yes | |
11 | |
0.42 mm | |
Straight | |
1 Pair | |
37-900 |