missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ Disruptor Horns
For use with Sonifier S-250 and S-450 Cell Disruptors
Brand: Branson Ultrasonics™ 101-147-035
This item is not returnable.
View return policy
Description
For use with Sonifier S-250 and S-450 Cell Disruptors
Transmit ultrasonic energy into a solution.
Titanium construction
High Gain Horn
Step Horn with Threaded Body (22-020-860)
- Tapped horn end enables attachment of microtips
- Includes removable flat tip
- Can be used with screw-on accessories, such as a continuous flow cell
Provides higher amplitude at 0.75 and 1 in. diameters (1.9 and 2.5cm) than similar step horns
Specifications
19 to 130 μm | |
25 to 500 mL | |
19 mm | |
Ideal for transmit ultrasonic energy into a solution | |
Medium |
High Gain Disruptor Horn | |
3/4 in. | |
Titanium | |
Sonifier™ S-250 and S-450 cell disruptor |