missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Sonifier™ SFX150 Cell Disruptor

Branson Ultrasonics Sonifier™ SFX150 Cell Disruptor with advanced controls gives more precise control over all critical elements of experiment.

Brand:  Branson Ultrasonics™ 101-063-963R

 View more versions of this product

Product Code. 15539624

  • £4660.00 / Each
Estimated Shipment: 04-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.
  • Processing up to 150mL
  • Quiet to operate without a sound enclosure
  • True temperature control (requires separate temp probe)
  • Continuous or pulsed ultrasonics
  • Time or energy mode with energy pulsing
  • Experiment progress indicator

Certifications

CSA, UL, ISO9001, ISO14002

Services

3 years

Specifications

Specifications

Cell Disruptor with Traditional Converter
150 W
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration
SFX150
6.3 kg
240 V
31.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.)
Power supply, 40 kHz converter, 3.17 mm (0.125 in.) microtip, power cord, manual, wrench set
14 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.