missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Sonifier™ SFX250/SFX550 Cell Disruptors
Advanced controls gives more precise control over all critical elements of experiment.
£5920.00 - £6705.00
Specifications
Product Type | Cell Disruptor |
---|---|
Dimensions (L x W x H) | 1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) |
For Use With (Application) | Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration |
Product Code | Brand | Model | Includes | Wattage | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Wattage | Voltage | Price | Quantity & Availability | |||
15549624
|
Branson Ultrasonics™
101-063-966R |
SFX250 | Power supply, 20 kHz converter, 1.27 cm (0.5 in.) tapped horn, power cord, manual, wrench set | 250 W | 240 V |
£5920.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
|||
15569624
|
Branson Ultrasonics™
101-063-971R |
SFX550 | Power supply, 20 kHz converter, 1.27 cm (0.5 in.) tapped horn, power cord, manual, wrench set | 550 W | 240 V |
£6705.00
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||
Description
Easy-to-use interface allows in-process monitoring of key variables, including time, power, energy, temperature (requires optional temperature probe) and experiment progress.- Continuous or pulsed ultrasonics
- High efficiency, stand-mountable converter requires no internal cooling
- Microtip mode limits amplitude to 70% to extend tool life
- True temperature control (requires separate temp probe)
- Time or energy mode with energy pulsing
- Experiment progress indicator
- SFX250 processes samples from 0.2 to 500mL
- SFX550 processes samples from 0.2 to 1000mL
Certifications
CSA, UL, ISO9001, ISO14002
Specifications
Cell Disruptor | |
1.8 x 19.1 x 23.5 cm (12.5 x 7.5 x 9.25 in.) | |
Sample preparation, cell disruption, nanoparticle disperson, mixing, homogenization, DNA, cell lysis, protein extration |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Branson Ultrasonics™ Sonifier™ SFX250/SFX550 Cell Disruptors