Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout
Temperature controlled packaging solution. Frozen (<-20°C).
Brand: Sonoco™ E3F4
5.37 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.85040kg
Description
- Universal packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
425 x 400 x 413 mm (16.7 x 15.7 x 16.2 in.) | |
23.8 lb. | |
Expanded Polystyrene | |
24 Pallets | |
<-20°C |
0.66 gal. | |
10.8 kg | |
Insulated Shipper | |
2.5 L |