missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonoco™ ThermoSafe Envoy™ Global Pre-Qualified Insulated Shippers with Universal Packout
Temperature controlled packaging solution. Frozen (<-20°C).
Brand: Sonoco™ E12F4
Code : NEW
Additional Details : Weight : 2.97360kg
Description
- Universal packout configuration
- Positioned as low material packaging cost solution
- Offers various sizes, temperature ranges and flexibility
- Envoy Global line is able to change from controlled room temperature, refrigerated and frozen temperatures by changing the refrigerants
- Simple and error-free
- Utilizes four EPS container sizes
- Pre-Qualified to ISCsilver ambient profile
- Zero Bench Time refrigerant design
- Expanded polystyrene insulation
- Low packaging material cost
- Simple designs
- Air flow channels built into EPS, allows for less refrigerant needed in each packout
Duration
- Refrigerated and CRT: Minimum of two days
- Frozen: Minimum of four days
Shipping pharmaceuticals, clinical treatments and diagnostic samples
Specifications
521 x 483 x 527 mm (20.5 x 19 x 20.75 in.) | |
49.2 lb. | |
Expanded Polystyrene | |
8 Pallets | |
<-20°C |
3.2 gal. | |
22.3 kg | |
Insulated Shipper | |
12.1 L |