missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge
GREENER_CHOICE

Improve the productivity and performance of your separation and purification methods with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge.

Brand:  Thermo Scientific™ 75007697

39787.90 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15570204

  • £46265.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The Thermo Scientific Sorvall BIOS 16 centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With an enhanced capacity of up to 16 Liters of sample volume, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.

High-throughput sample processing
  • Support a broad array of applications and methods with the flexibility to select higher capacity rotors or match existing workflows. Choose between 4 Thermo Scientific™ rotors and swinging bucket sets with the option to upgrade to longer lasting Thermo Scientific™ Dura-Coat™  nickel-coated buckets:
    • 6 x 1000 mL swinging bucket rotor
    • 8 x 1000 mL swinging bucket rotor
    • 6 x 2000 mL swinging bucket rotor
    • 8 x 2000 mL swinging bucket rotor
  • Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.
 
Built-in safety and efficiency
  • Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
    • Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
    • Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
  • Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
  • Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.

Latest global safety and compliance standards
  • Certified by UL and CE
  • Listed with US FDA

Services

2 years unit; 5 years power-train (motor shaft and drive); 5 years refrigeration

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8 x 2000 mL
Centri-Touch Touchscreen
50 Hz
1091.3 lb. (495 kg)
Centrifuge
Yes
At start, at speed, timed start
UL, CE, FDA listed
380/400/415 V ±10% 50 Hz 3-phase
Yes
Yes
<2 kW
Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages
11 accel, 12 decel, multiple emulation profiles
5,400 rpm
39.9 x 32.1 x 35.4 in. (101.5 x 81.6 x 90.0 cm)
Energy efficient, less waste
-20°C to +40°C, adjustable to 1°C
Sorvall
8,500 x g
99 hours 59 min 59 sec (1 second increment)
Sorvall BIOS 16 centrifuge
DuraFlex high torque brushless drive technology
Refrigeration off when door opens; Eco-Spin windshielded rotors
2 yrs unit, 5 yrs power-train (motor shaft and drive), 5 yrs refrigeration
125 g in opposite loads
Yes, 30 profile/speed/time triplets, up to 3 steps each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.