Learn More
Thermo Scientific™ Sorvall BIOS A Centrifuges
The Sorvall BIOS A Centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run-to-run reproducibility and traceability.
Brand: Thermo Scientific™ 75007700
View more versions of this product
Description
The Thermo Scientific Sorvall BIOS A centrifuge is designed for high quality harvesting, separation and purification bioprocessing methods that require run to run reproducibility and traceability. With a capacity of up to 10 Liters of sample volume, and an enhanced RCF up to 12,000 X G, a compact footprint and innovative features to optimize operations, maximizing productivity and efficiency is simplified.
High performance for application flexibility
- Process up 10x1000 mL and up to to 12,000 x g with the Sorvall BIOS A centrifuge and the Thermo Scientific™ Fiberlite™ F6-10x1000 LEX rotor, providing the benefits of carbon fiber design including corrosion- and fatigue-resistance and backed by a 15-year warranty1
- Achieve reproducible results with the Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) function, automatically adjusting run time to account for variations in acceleration.
Built-in safety and efficiency
- Small footprint and enhanced ergonomics with push-button convenience optimize everyday centrifuge use:
- Automatic front-to-back centrifuge door opening and closing with the Thermo Scientific™ Auto-Door™ function
- Thermo Scientific™ Auto-Lid™ rotor lid opening and closing with lid storage
- Immediate rotor detection and programming with Thermo Scientific™ Auto-ID instant rotor identification to save time and protect the integrity of your samples.
- Thermo Scientific™ Centri-Touch™ interface with bright, highly visible and glove-friendly display simplifies run set-up, further enhanced with access controls such as user login with password protection.
Latest global safety and compliance standards
- Certified by UL and CE
Specifications
10 x 1000 mL | |
Centri-Touch Touchscreen | |
50/60 Hz | |
481 kg (1060 lb.) | |
-20°C to 30°C, adjustable to 1°C | |
200/208/220/230/240 V | |
Yes | |
Yes | |
Yes | |
Power plug most common to country of order. Please indicate alternative Power plug requirements at time of order. | |
DuraFlex high torque brushless drive technology | |
Refrigeration off when door opens; Eco-Spin windshielded rotors | |
2 years unit, 5 years power-train (motor shaft and drive), 5 years refrigeration | |
Multilingual selection, on-board training videos, user logging, user lock-out, automatic door opening, automatic rotor ID, on-screen display for imbalance, over temperature, stainless steel chamber, guidance display for error messages | |
Single |
6,250 rpm | |
1015 x 816 x 990 mm (39.9 x 32.1 x 35.4 in.) | |
Energy efficient, less waste | |
EN 61010-1 3rd Edition, IEC 61010-2-020 2nd Edition and IEC 61010-2-020 3rd Edition, EN 61326-1 Class B | |
Centrifuge | |
Sorvall | |
12,000 x g | |
99 hours 59 min 59 sec (1 sec increment) | |
UL, CE | |
Sorvall BIOS A Heavy Duty centrifuge, 200, 208, 220, 230, 240 V ±10%, 60 Hz, Single phase; 200 V ±10%, 50 Hz Japan only | |
Yes | |
Yes | |
2.3 kW/h | |
30 profile/speed/time triplets, up to 3 steps each | |
11 accel, 12 decel, multiple emulation profiles |