Learn More
Thermo Scientific™ Sorvall™ High Performance Centrifuge Bottle
Description
Designed for superspeed and large capacity centrifuge performance up to 20,584 x g, the Thermo Scientific™ Sorvall™ high-performance 1 liter centrifuge bottle boosts productivity, and the new high-strength aluminum cap enhances bottle support and improves chemical resistance to Phenol solutions.
Designed for use with Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors, Sorvall high performance 1 liter centrifuge bottles provide:
- One full liter in each bottle at g-forces up to 20,584 x g
- Operating temperature range from 4° to 40°C
- When compared with Noryl™ plastic caps1, the high-strength aluminum cap
- Enhances bottle support
- Improves chemical resistance to Phenol solutions
These bottles are available in both polypropylene copolymer (PPCO) bottles designed for excellent chemical resistance and are autoclavable or polycarbonate (PC) bottles designed for excellent clarity.
1Based on internal testing data.

Specifications
Specifications
Capacity (Metric) | 1000 mL |
Capacity (English) | 33.81 oz. |
Color | Clear |
Fill Volume Range | 800 to 1000mL |
Material | PPCO |
Max. Sample Density | 1.2g/mL |
No. per Pack | 2 |
Product Line | Sorvall |
Closure Included | No |
Autoclavable | Autoclavable |
Show More |
Documents
Product Information
Manuals
Specification Sheets
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Cycle Life
- Aluminum cap: 1000 cycles or 5 years (whichever comes first)
- PPCO and PC bottles‡: Replace bottles and plugs by 50 cycles; Replace o-rings more frequently if needed
Autoclaving
- Aluminum cap: 121°C for 20 minutes or 134°C for 3 minutes
- NOTE: Do not autoclave bottles with closures engaged to prevent collapse of bottles when cooling.
- NOTE: If autoclaved, PC bottles are weakened and their useful life is shortened.
‡ 1000mL superspeed bottles are a wearable part with a finite performance life. Bottles used with compatible samples would be expected to show physical signs of wear with repeated use. Remove bottles from use which show signs of wear, cracks, crazing, discoloration, yellowing, deformation, surface scratches, abrasions or chemical attack.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.