missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ High Performance Centrifuge Bottle

Catalog Number 15583377
Click to view available options
Capacity (Metric):
1000 mL
Description:
1000mL Sorvall High Performance Bottle, PC, with Aluminum Cap
1000mL Sorvall High Performance Bottle, PC, without Cap
1000mL Sorvall High Performance Bottle, PPCO, with Aluminum Cap
1000mL Sorvall High Performance Bottle, PPCO, without Cap
Material:
PPCO
Polycarbonate
No. per Pack:
2
This item is not returnable. View return policy
This item is not returnable. View return policy

Designed for superspeed and large capacity centrifuge performance up to 20,584 x g, this high-performance one liter centrifuge bottle boosts productivity.

Designed for superspeed and large capacity centrifuge performance up to 20,584 x g, the Thermo Scientific™ Sorvall™ high-performance 1 liter centrifuge bottle boosts productivity, and the new high-strength aluminum cap enhances bottle support and improves chemical resistance to Phenol solutions.

Designed for use with Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors, Sorvall high performance 1 liter centrifuge bottles provide:
  • One full liter in each bottle at g-forces up to 20,584 x g 
  • Operating temperature range from 4° to 40°C
  • When compared with Noryl™ plastic caps¹, the high-strength aluminum cap 
    • Enhances bottle support 
    • Improves chemical resistance to Phenol solutions 
These bottles are available in both polypropylene copolymer (PPCO) bottles designed for excellent chemical resistance and are autoclavable or polycarbonate (PC) bottles designed for excellent clarity.
 
¹ Based on internal testing data.
TRUSTED_SUSTAINABILITY
Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Description 1000mL Sorvall High Performance Bottle, PC, with Aluminum Cap
Fill Volume Range 800 to 1000mL
Material Polycarbonate
Max. Sample Density 1.2g/mL
No. per Pack 2
Autoclavable Autoclavable
Graduated No
Max. Force 20,584 x g (with Thermo Scientific Fiberlite F10-4x1000 LEX rotor in the Sorvall LYNX 6000 or 4000 superspeed centrifuge)
Product Type Centrifuge Bottle
For Use With (Equipment) Thermo Scientific™ Sorvall™ superspeed and large capacity centrifuges with Thermo Scientific™ Fiberlite™ 1-liter rotors
Closure Material Aluminum
Closure Type Cap
Through the Closure Dispensing Yes
Show More Show Less

Cycle Life

  • Aluminum cap: 1000 cycles or 5 years (whichever comes first)
  • PPCO and PC bottles: Replace bottles and plugs by 50 cycles; Replace o-rings more frequently if needed

Autoclaving

  • Aluminum cap: 121°C for 20 minutes or 134°C for 3 minutes
  • NOTE: Do not autoclave bottles with closures engaged to prevent collapse of bottles when cooling.
  • NOTE: If autoclaved, PC bottles are weakened and their useful life is shortened.

1000mL superspeed bottles are a wearable part with a finite performance life. Bottles used with compatible samples would be expected to show physical signs of wear with repeated use. Remove bottles from use which show signs of wear, cracks, crazing, discoloration, yellowing, deformation, surface scratches, abrasions or chemical attack.

missing translation for 'provideContentCorrection'

missing translation for 'productTitle'