missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Legend™ Micro 21 Microcentrifuge
GREENER_CHOICE

Product Code. 10230395
Click to view available options
Electrical Requirements:
230 V 50/60 Hz
Rotor:
24 x 1.5/2 mL
24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
Dual Row 18 x 2/0.5 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10230395

Brand: Thermo Scientific™ 75002487

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Support micro-volume protocols such as nucleic acid or protein lysate preparation and PCR reaction set-up, with microcentrifuge performance up to 21,100 x g.

Accelerate microcentrifuge tube sample preparation processes up to 21,100 x g with our standard microcentrifuge. When our Sorvall Legend Micro 21 is coupled with our extensive microcentrifuge rotor selection, this microcentrifuge offers productivity, versatility, safety and convenience in a compact, easy-to-use lab instrument.

Support your micro-volume separation needs with:
  • Exceptional acceleration of up to 21,000 x g in as little as 12 seconds.
  • Choose from 7 optional microcentrifuge rotors to find the ideal fit for your application:
    • Outstanding corrosion resistance with lightweight engineered polymer rotors.
    • Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
    • Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with Thermo Scientific ClickSeal biocontainment lids.
    • Eliminate the need for adapters with unique dual row rotor.
  • Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure.
  • Sleek, lightweight, space-saving design.
  • Durable and easy to clean and maintain.
  • Quiet performance promotes a safe, stress-free environment.
  • Conforms to the latest clinical and safety standards, including 98/79/EC In Vitro Diagnostic Directive.
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL
Max. Speed 14,800 rpm
Max. RCF 21,100 x g
Noise Level 56 dB(A)
Temperature Range Ambient temperature
Certifications/Compliance CSA, CE, IVD
Type Benchtop Centrifuge
Includes 24 x 1.5/2.0mL Rotor w/ ClickSeal Biocontainment Lid and Dual Row 18 x 2.0/0.5mL Rotor w/ Screw-on Lid
Ventilated Yes
Electrical Requirements 230 V 50/60 Hz
Model Sorvall Legend Micro 21
Refrigerated No
Run Time 1 to 99 min. (1 min. increments); HOLD
Standards IEC 61010-1, IEC 61010-2-020 (refer to manual for more details)
Dimensions (HWD) 8.9 x 9.6 x 13.8 in. (22.5 x 24.3 x 35.2 cm)
Net Weight 23.1lb. (10.5 kg)
Product Line Sorvall
Frequency 50/60 Hz
Voltage 230 V
Rotor 24 x 1.5/2 mL, Dual Row 18 x 2/0.5 mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.

Grazie per averci aiutato a migliorare il nostro sito web. Il vostro feedback è stato inviato