Learn More
Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge
Maximize productivity with extremely fast acceleration rates reaching 150,000rpm in just 80 seconds.
Brand: Thermo Scientific™ 46963-AVL
View more versions of this product
Description
Maximize productivity with impressive acceleration rates that reach 150,000rpm in just 80 seconds with the Thermo Scientific™ Sorvall™ MTX 150 Micro-Ultracentrifuge. Almost any separation is within reach with RCF in excess of 1,048,000 x g. This micro-ultracentrifuge offers powerful separation technology in a quiet, compact, easy-to-use benchtop design that combines advanced functionality, rotor management and controlled access in a footprint that is 20% smaller than other benchtop models.
Key Features:
- Simple yet powerful and reliable operation for ease of rotor loading, instrument set-up, and instrument operation
- Visual tube balancing for enhanced ease of use
- USB port for connectivity to a memory stick, facilitating output of operating data in CSV format
- State-of-the-art, user-friendly LCD touch-screen
Self Locking Rotor System:
- Automatically secures the rotor to the drive shaft
- Eliminates the need to manually secure the rotor, facilitating rotor installation and enhancing safety
Fast Acceleration and Deceleration:
- Simple yet powerful and reliable operation for ease of rotor loading as well as instrument set-up and operation
- Shorter total spin times
Ordering Information:
To address the full range of small volume processing applications, Sorvall MTX series accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle rotors, swinging-bucket rotors and vertical rotors Rotors and adapters are sold separately.
Recommended for:
- Virus (HIV, SRSV, rotavirus)
- Cellular organelles (ribosomes, mitochondria, microsomes)
- Lipoproteins
- Nanoparticles
- Nucleic Acids
Specifications
150,000 rpm | |
230 V 50/60 Hz | |
Benchtop Centrifuge | |
6 A | |
0.7 kW | |
40.8 cm | |
Solid-state thermoelectric cooling | |
59 cm | |
Sorvall MTX 150 Micro-Ultracentrifuge | |
6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor) | |
16.1 x 23.2 x 22.9 in. (40.8 x 59 x 58.2 cm) | |
20, each with up to 9 steps | |
0°C to 40°C | |
5°C to 35°C |
1,048,680 x g | |
9/9, brake off 9/9, brake off | |
Yes | |
±50 rpm | |
16.1 in. | |
<45 dBA | |
23.2 in. | |
58.2 cm | |
IEC61010-2-020, EN61326-1 2006, GMP/GLP Data Compliance and Management: Offers traceability and quality control for biopharmaceutical processing needs. cCSAus, CE | |
Single | |
213 lb. (97 kg) | |
cCSAus, CE, IEC61010-2-020, EN61326-1 2006 | |
Sorvall |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.