Learn More
Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge
Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge.
£61155.00 - £65570.00
Specifications
Profile (Acceleration/Braking) | 9/9, brake off 9/9, brake off |
---|---|
Type | Floor Model Centrifuge |
Refrigerated | Yes |
Control Speed Accuracy | ±50 rpm |
Heat Output | 0.7 kW |
Product Code | Brand | Description | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Price | Quantity & Availability | ||||
15360935
|
Thermo Scientific™
50135643 |
Sorvall MX 150 Plus Micro-Ultracentrifuge | 230 V 50/60 Hz |
£65570.00
Each |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15304482
|
Thermo Scientific™
50135648 |
Sorvall MX 120 Plus Micro-Ultracentrifuge | 230 V 50/60 Hz |
£61155.00
Each |
Estimated Shipment: 13-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Conduct more high-capacity experiments in less time with the Thermo Scientific™ Sorvall™ MX Plus Series Floor Model Micro-Ultracentrifuge. Cutting-edge technology combines high-speed performance, versatile rotor capacities and a compact footprint.This ultracentrifuge features excellent processing capacity and sample separation performance up to 1,048,000 x g.
High Speeds and Low K-factors:
- 150,000rpm or 120,000rpm maximum speeds with optimized rotor designs provide shorter total spin times
Compact and Personal:
- Small 0.53 sq.m (5.7 sq.ft.) footprint for convenience in laboratory location without occupying valuable floor space
Quiet Operation:
- Noise levels below 45dBA; work next to it without hearing it running
Versatile Performance:
- Wide range of rotors and tube volumes that support a host of different sample requirements
Rugged Reliability
- Maintenance-free brushless drive system and rotor imbalance protection ensure dependable performance
Ordering Information:
To address the full range of small volume processing applications, Sorvall MX Plus accommodates tubes from 0.2 to 30mL with a choice of rotors such as fixed-angle, swinging-bucket and vertical rotors. All rotors are sold separately.
Recommended for:
- Virus (HIV, SRSV, rotavirus)
- Cellular organelles (ribosomes, mitochondria, microsomes)
- Lipoproteins
- Nanoparticles
- Nucleic Acids
Specifications
9/9, brake off 9/9, brake off | |
Yes | |
0.7 kW | |
100 cm (panel open), 85 cm (panel closed) | |
Solid-state thermoelectric cooling | |
44 cm | |
cCSAus, CE, IEC61010-2-020, EN61326-1 2006 | |
Single | |
231 lb. (105 kg) | |
cCSAus, CE, IEC61010-2-020, EN61326-1 2006 | |
Sorvall |
Floor Model Centrifuge | |
±50 rpm | |
39.4 in. (Panel Open), 33.5 in. (Panel Closed) | |
<45 dBA | |
17.3 in. | |
49 cm | |
6 x 30 mL (with S50A rotor) or 4 x 7 mL (with S50-ST rotor) | |
39.4 (panel open)/33.5 (panel closed) x 17.3 x 19.3 in. (100 (panel open)/(85 panel closed) x 44 x 49 cm) | |
10, each with up to 9 steps | |
0°C to 40°C | |
5°C to 35°C |