missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ RC4 General Purpose Floor Model Centrifuge

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations.

Brand:  Thermo Scientific™ 75004473

3449.44 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 11826360

  • £21135.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers

You may only order up to the available stock. Where an alternative item has been identified it will be shown below
This item is not returnable. View return policy

Description

Description

Process the optimal capacity for small to medium size blood processing centers with the ability to spin 4 or 8 blood bags in a wide range of bag configurations when using the Thermo Scientific™ Sorvall™ RC4 Low-Speed Floor Model Centrifuge, a flexible refrigerated centrifuge for blood banking and clinical applications. Using flexible accessory systems, it spins everything from doubles to 500mL quints with in-line leukoreduction filters. A versatile performer, the RC-4 is in a class of its own.

High-Throughput and Versatiliy

  • Spins larger numbers of tubes at higher RCFs than competing models
  • Powerful induction drive and optional swinging bucket rotor (which accommodates DoubleSpin buckets) combine to provide higher RCFs and capacities for the most popular sample formats
  • Exceptional capacity for all popular sample formats, including 15 and 50mL tissue culture tubes, and many others. A wide range of rotors makes it suitable for biochemistry, biotechnology, microbiology, pharmaceutical and blood processing labs

Safe Operation

  • The RC4 meets stringent international safety standards. It offers a wide selection of independently tested biocontainment rotors that comply with rigorous international guidelines for aerosol containment of bacteria and viruses

Optimal Run Stability

  • The Thermo Scientific™ SMARTspin™ Imbalance Detection System automatically brakes unit if an excessive imbalance is detected, for example, due to tube leakage
  • The reliable imbalance detection means that even large swinging-bucket rotors can operate safely with a 30g imbalance

Easy to Use

  • EASYcontrol™ II Soft-Touch Keypad is located at the front of the instrument, eliminating awkward reaching
  • Soft-Touch Lid Lock allows effortless opening and closing
  • Intuitive operator keypad allows you to recall up to 9 protocols

Key Features

  • Max capacity of 4 x 1000mL bottles, 8 x 500mL blood bags or 4 to 8 standard microplates
  • Fastest processing and highest throughput of any 4L low-speed centrifuge
  • Unmatched RCFs with fixed-angle rotors for bacterial, tissue culture and general pelleting needs
  • Enhanced user safety: choose from 4 biocontainment rotors accommodating samples from 1.5 to 1000mL
  • HIGHplate™ rotor spins DNA/RNA filter plates to 85mm in height
  • Optimum run stability with SMARTspin™ Imbalance Detection System
  • Reduced maintenance with brushless induction drive
  • Whisper quiet operation at a noise level under 58dBA

Requires:

Rotor (sold separately)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 x 1000 mL or 8 x 500 mL Blood Bags or 4 x 8 Microplates
Microprocessor via EASYcontrol II
50 Hz
-9°C to +40°C
230 V
CFC free
12.9 A
96 cm
28.3 in.
0 to 99 min., plus HOLD
68 cm
Sorvall RC4 General Purpose Floor Model Centrifuge
9/9
10,000 rpm
37.8 x 26.8 x 28.3 in. (96 x 68 x 72 cm)
631 lb. (286 kg)
Centrifuge
Sorvall
15,320 x g
37.8 in.
Optimum run stability with SMARTspin Imbalance Detection System
72 cm
26.8 in.
Designed and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50-082-1. CSA
230 V 50 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.