Learn More
Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series
Perform cell culture and blood processing applications using the Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series, which is compatible with a wide range of rotors.
Brand: Thermo Scientific™ 75004241
Description
Perform cell culture and blood processing applications using the Thermo Scientific™ Sorvall™ ST 16 Centrifuge Series, which is compatible with a wide range of rotors.
The Thermo Scientific Sorvall ST 16 general purpose centrifuge series is perfect for everyday sample processing, including clinical protocols, cell culture applications and microplate processing. The refrigerated version is ideal for handling temperature-sensitive sample processing between -10° and +40°C.
Easy To Use
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches
Auto-Lock™ III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time switching between applications
- Easy access to rotor chamber for quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning
Outstanding Energy Efficiency
- Up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing
Ventilated Model ST 16
- Dimensions: 23.8L × 17.3W × 14.2in.H [34.3in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
Refrigerated Model ST 16R
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2in.H [34.3in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Ordering Information:
A wide range of rotors are available for your daily routine processing requirements. Maximize performance with lighter-weight Thermo Scientific Fiberlite™ carbon fiber rotors that offer versatility, speed and robust, corrosion-free design. All rotors and adapters are sold separately.
Recommended for:
Cell Culture, Blood Processing
Specifications
IVD Compliant, IEC 61010-1, IEC 61010-2-202, IEC 61010-2-101. UL listed, CSA certified, CE marked, Certified Biosafety. | |
Sorvall ST 16 Centrifuge | |
25,830 x g | |
Sorvall | |
Digital | |
<61 dB(A) | |
6 programs, direct access | |
9 hr. 99 min. plus HOLD | |
120 V 60 Hz | |
60 Hz |
Microprocessor | |
4 x 400 mL | |
15,200 rpm | |
No | |
Direct, Brushless Induction Low Profile | |
9 Accel/10 Braking | |
TX-400 | |
Ventilated Centrifuge | |
120 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.