Learn More
Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge
Meet space, clinical and research protocal needs with the compact and innovative Thermo Scientific™ Sorvall™ ST 8 Small Benchtop Centrifuge.
Brand: Thermo Scientific™ 75007201
2531.75 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 51
Additional Details : Weight : 35.00000kg
Description
Meet clinical and research protocol needs with the Thermo Scientific™ Sorvall™ ST 8 Centrifuge Series - available as ventilated and refrigerated models. A floor-standing refrigerated version is also available (Sorvall ST 8 FR). These centrifuges provide exceptional capacity in a compact design with a smart, simple interface and the flexibility to support numerous applications.
Key features:
- Secure, push-button Thermo Scientific™ Auto-Lock™ rotor exchange in less than three seconds delivers trouble-free rotor installation and removal and clear chamber access for cleaning convenience.
- Biocontainment sealing options, including certified† ClickSeal™ lids offer glove-friendly, one-handed operation.
- Centrifuge is manufactured with quality materials, providing broad chemical resistance with exceptional strength for durability and reliability.
Benefits:
- Quiet performance (less than 61 dBA) provides a safe, stress-free environment.
- One-touch operation with pre-saved protocols and password protection is available.
- Highly visible backlit display offers easy reading of parameters across the lab.
- Centrifuge is glove- and detergent-friendly.
- Multilingual instructions offered in English, Dutch, French, German, Italian, Russian and Spanish on programming, run conditions, alerts and service messages.
- Centrifuge conforms to the latest clinical and safety standards, such as UL, CE and IVD‡.
Clinical Applications:
- Runs up to 24 x 5/7mL blood tubes at a time in swinging bucket configuration
- Features expanded programming options including password protection
- Simplifies cleaning with Auto-Lock rotor exchange
- Conforms to the latest clinical and safety standards
Research applications:
- 8 x 50mL swinging bucket rotor capacity, four microplates or 30 filtration columns for research needs
- Auto-Lock rotor exchange for application flexibility--go from 50mL tube to a microplate to microtubes effortlessly
†Biocontainment certification by the Public Health Laboratory Service, Microbiology Services, Porton Down, UK
‡ IVD compliant regarding directive 98/79/EC, if used together with the hematocrit rotor and its accessories
Specifications
4 x 145 mL (TX-150), 6 x 50 mL (HIGHConic III) | |
3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor) | |
12.2 in. | |
18.9 in. | |
<58 dB(A) (with TX-150 rotor); <61 dB(A) (with MicroClick 24 x 2 rotor) | |
14.6 in. | |
310 w | |
ST 8 Centrifuge. (Rotors and buckets are sold separately.) | |
230 V 50/60 Hz | |
No | |
Direct Brushless Induction | |
99 hr. 59 min., continuous | |
26.8 in. | |
50/60 Hz | |
TX-150 |
4,500 rpm (TX-150 rotor), 16,000 rpm (MicroClick 24 x 2 rotor) | |
No | |
31 cm | |
48 cm | |
Auto-Lock rotor exchange system, SMARTSpin imbalance detection system, certified ClickSeal biocontainment lids | |
37 cm | |
IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1; UL Listed / CE marked /IVD compliant / Biocontainment certified by the Public Health England, Porton Down, UK | |
Sorvall ST 8 Small Benchtop Centrifuge | |
Microprocessor | |
12.2 x 14.6 x 18.9 in. (31 x 37 x 48 cm) | |
4 protocols via direct access key, with naming option and password protection available | |
Sorvall | |
2 (standard and soft) | |
67 cm | |
230 V |
NOTE: Rotors and buckets must be purchased separately.