Learn More
Thermo Scientific™ Sorvall ST4 Plus Centrifuge Series
Faster processing of more samples with a high capacity-to-footprint ratio and simple programming interface, plus the flexibility to run most tubes and bottles on one centrifuge.
£6090.00 - £15435.00
Specifications
Controller Type | Microprocessor |
---|---|
Product Line | Sorvall |
Display | Bright LCD Push-Button User Interface |
Drive System | Direct, Brushless Induction Low Profile |
For Use With (Equipment) | Purchase of Thermo Scientific rotor and accessories required for operation |
Product Code | Brand | Description | Rotor Included | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Rotor Included | Voltage | Price | Quantity & Availability | |||
16300728
|
Thermo Scientific™
75009509 |
Thermo Scientific Sorvall ST4 Plus-MD, 208-240V 50/60 Hz | No | 208/240 V |
£6280.00
1 unit |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16360728
|
Thermo Scientific™
75009524 |
Thermo Scientific Sorvall ST4R Plus-MD, 220V-240V 50Hz/230V 60Hz | No | 220/240 V |
£10130.00
1 unit |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16310748
|
Thermo Scientific™
75009909 |
Thermo Scientific Sorvall ST4 Plus, 208-240V 50/60 Hz | No | 208/240 V |
£6090.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16360748
|
Thermo Scientific™
75009924 |
Thermo Scientific Sorvall ST4R Plus, 220V-240V 50Hz/230V 60Hz | No | 220/240 V |
£9835.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16330758
|
Thermo Scientific™
75016063 |
Thermo Scientific Sorvall ST4R Plus-MD 220V-240V 50Hz/230V 60Hz, TX-1000 Blood Tube Package | Yes | 220/240 V |
£15435.00
1 unit |
Estimated Shipment: 24-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16310768
|
Thermo Scientific™
75016073 |
Thermo Scientific Sorvall ST4R Plus 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | Yes | 220/240 V |
£15080.00
1 unit |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16320768
|
Thermo Scientific™
75016074 |
Thermo Scientific Sorvall ST4 Plus 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | Yes | 208/240 V |
£11350.00
1 unit |
Estimated Shipment: 28-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16380768
|
Thermo Scientific™
75016080 |
Thermo Scientific Sorvall ST4R Plus-MD, 220V-240V 50Hz/230V 60Hz, TX-750 Blood Tube Package | Yes | 220/240 V |
£14805.00
1 unit |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16330778
|
Thermo Scientific™
75016085 |
Thermo Scientific Sorvall ST4R Plus, 220V-240V 50Hz/230V 60Hz, TX-750 Cell Culture Package | Yes | 220/240 V |
£14540.00
1 unit |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
The ST4/ST4R Plus series centrifuges come standard with an easy-to-use keypad and high contrast LCD display. This high-capacity and versatile unit offers consistent performance and is ideal for routine applications. Quickly and securely swap between 13 unique rotor options with the tool-less Auto-Lock rotor exchange. Available for purchase individually or in convenient application-based packages.
Cell Culture packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 15 mL and 50 mL conical tube adapters.
Blood Tube packages include the centrifuge, rotor, ClickSeal biocontainment lids and a set of four 5/7 mL and 9/10 mL blood tube adapters.
Easy to Use:
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance.
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Motorized lid latch enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches.
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Specifications
Microprocessor | |
Bright LCD Push-Button User Interface | |
Purchase of Thermo Scientific rotor and accessories required for operation | |
Up to 6 Programs via LCD User Interface buttons | |
ISO 14971, ISO 13485, ISO 9001 | |
Benchtop Centrifuge |
Sorvall | |
Direct, Brushless Induction Low Profile | |
Choices of 9 Accel/10 Decel Rates | |
Up to 9 hr. 59 min. | |
Option to count up or down |