missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series

Eliminate imbalances and ensure reproducible results. Offering speed and flexibility for reliable separations—all in a compact footprint.


Description

Description

Eliminate imbalances and ensure reproducible results. The Thermo Scientific™ Sorvall™ Stratos™ Centrifuge Series offers speed and flexibility for reliable separations—all in a compact footprint. Available in standard and continuous-flow models, both featuring simple operation and a CFC-free refrigeration system ideal for temperature-sensitive samples. A wide selection of accessory biocontainment rotors enhances instrument versatility.

Fast, Efficient Separations

  • Spindle Drive technology delivers rapid acceleration and quick braking to speed throughput and extend instrument life
  • Quiet operation
  • High g-forces for faster separations over a wider range of applications
  • Dual lid-locking for improved safety

Continuous Imbalance Tolerance Protects Samples

  • Indentifies improper rotor installation to protect drive
  • Detects excessive speed and signals maximum permissible value for rotor
  • Allows eye balancing of tubes to speed sample preparation

Smart, Intuitive Controls

  • Easy-control panel is intuitive and simple to navigate
  • Stores 9 programs for most-used run parameters
  • Pre-temp program for rapid cooling

Sorvall Stratos Refrigerated

  • Capacity: 4 × 180mL
  • Max. Speed: 22,000rpm (23,300rpm for 208V/230V models)
  • Max. RCF: 44,910 × g (50,377 × g for 208V/230V models)

Sorvall Stratos Continuous-Flow

  • For processing large sample volumes rapidly and reliably in a single run
  • Quickly separates large volumes of suspension with high yields
  • Ideal for plant/animal/bacteria cell harvesting, protein precipitation, cell enrichment, vaccine production, sediment extraction from water samples
  • Polypropylene insert (75015339) improves sedimentation for small- or low-density particles
  • Capacity: 300mL (sediment); 50mL with insert
  • Max. Speed: 17,000rpm
  • Max. RCF: 25,040 × g
  • Max. Flowrate: 54L/hr.

Note:

  • Peristaltic pump with flow range 100 to 900mL/min. is recommended for use; Pump Head 77200-60 and Pump Drive 7523-60 are available separately
  • Accessory cart (76000083) can be used to create a portable centrifugation station

Ordering Information:

Accessories, including fixed angle, bucket and microplate rotors and adapters, are sold separately; all rotors are designed to provide biocontainment protection.

Videos
SDS
Documents

Documents

Product Certifications