Learn More
Thermo Scientific™ Sorvall X4 and X4R Pro Centrifuges
High footprint-to-capacity ratio with a Pro series touch screen for faster processing and programming, ideal for multi-use applications requiring more rotor choices, speeds and programming capacity.
£7310.00 - £16845.00
Specifications
Controller Type | Microprocessor |
---|---|
Product Line | Sorvall |
Display | Full Color Touch Screen Interface |
Drive System | Direct, Brushless Induction Low Profile |
Includes | Printed English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity |
Product Code | Brand | Description | Refrigerated | Voltage | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Refrigerated | Voltage | Model | Price | Quantity & Availability | ||
16390718
|
Thermo Scientific™
75009505 |
Sorvall X4 Pro-MD, 208-240V 50/60 Hz | No | 208-240 V | IVD Certified |
£7375.00
1 unit |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16340728
|
Thermo Scientific™
75009520 |
Sorvall X4R Pro-MD, 220V-240V 50Hz/230V 60Hz | Yes | 220/240 V |
£11790.00
1 unit |
Estimated Shipment: 23-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16300748
|
Thermo Scientific™
75009905 |
Sorvall X4 Pro, 208-240V 50/60 Hz | No | 208-240 V |
£7310.00
1 unit |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16350748
|
Thermo Scientific™
75009920 |
Sorvall X4R Pro, 220V-240V 50Hz/230V 60Hz | Yes | 220/240 V |
£11615.00
1 unit |
Estimated Shipment: 03-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16310758
|
Thermo Scientific™
75016061 |
Sorvall X4R Pro-MD 220V-240V 50Hz/230V 60Hz, TX-1000 Blood Tube Package | Yes | 220-240 V | IVD Certified |
£16845.00
1 unit |
Estimated Shipment: 26-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16390758
|
Thermo Scientific™
75016071 |
Sorvall X4R Pro 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | Yes | 220-240 V | General Use Only |
£16770.00
1 unit |
Estimated Shipment: 22-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16300768
|
Thermo Scientific™
75016072 |
Sorvall X4 Pro 220V-240V 50Hz/230V 60Hz, TX-1000 Cell Culture Package | No | 220-240 V | General Use Only |
£12410.00
1 unit |
Estimated Shipment: 06-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16320778
|
Thermo Scientific™
75016084 |
Sorvall X4R Pro, 220V-240V 50Hz/230V 60Hz, TX-750 Cell Culture Package | Yes | 220-240 V | General Use Only |
£16045.00
1 unit |
Estimated Shipment: 09-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
The GP Pro centrifuge series is available as ventilated models (X4) or refrigerated models (X4R) as well as for general laboratory use or IVD certified.
Performance features:
- Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
- Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
- Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and minimizes risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
Thermo Scientific™ ClickSeal™ Biocontainment Lids:
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany
Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:
- Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
- Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
- Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables
Safety and ergonomic features:
- Space saving design with compact dimensions to optimize work area at an ergonomic height
- Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning
Energy efficiency:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
- Scheduling and compressor on/off capability promotes energy savings
- Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run*
Connectivity and data management:
- Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
- Programs are downloadable and shareable between units
- Front USB port for easier plug in and data transfer
- Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
- Traceable documentation provides audit trail for setting and program changes
- Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader
Previous models
Sorvall XT, Sorvall XTR, Sorvall Legend T, Sorvall Legend RT
*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf
Specifications
Microprocessor | |
Full Color Touch Screen Interface | |
Printed English user manual, USB stick with 28 languages of user manual, corrosion resistance oil (70009824), power cord for the according country supply voltage, declaration of conformity | |
Choices of 9 Accel/10 Decel Rates | |
ISO 14971, ISO 13485, ISO 9001 | |
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Sorvall | |
Direct, Brushless Induction Low Profile | |
Stores up to 100 events and programs | |
Up to 100 Programs, including multi-step programming via Touch Screen; Including programmabile Pulse options | |
Benchtop Centrifuge |