Learn More
Thermo Scientific™ Sorvall™ X4 R Pro Centrifuges CTS™ Series



Sorvall™ X4 R Pro CTS series Cell Therapy Package, containing Factory Acceptance Test Documentation help you set up the processes faster, stay compliant, support regulatory audits
£17968.95
Specifications
Certifications/Compliance | Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001 |
---|---|
Capacity | 4 L |
Max. RCF | 25,830 x g (Microliter 30 x 2 Rotor) |
Max. Speed | 15,200 rpm (F21-48 x 2) |
Product Line | Sorvall |
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Price | Quantity & Availability | |||||
16873460
![]() ![]() |
Thermo Scientific™
75009018 |
220/240 V |
£17968.95
1 set |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The Thermo Scientific™ Sorvall™ X4 R Pro Centrifuge Cell Therapy Systems (CTS™) Series consists of equipment, documentation and certifications to support your Good Manufacturing Practice (GMP) needs. Compliance services are available to help ensure a timely and rapid validation process. Sorvall X4 R Pro Centrifuges (refrigerated benchtop models) are designed to help you get your research done more quickly, consistently, and with powerful reliability. Built on the foundation of quality and dependability that you expect from Thermo Scientific products, General Purpose Pro Centrifuges have features that can take your work to the next level.
Simple Operation and Design
- Full color intuitive touch screen for fast programming, centrifuge health monitoring and up to 100 program storage
- Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications
- Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
- Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Thermo Scientific™ Auto-Lock™ III Rotor System:
- Secure locking system allows easy push-button installation and exchange of rotors.
- System saves time when switching between applications.
- Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.
Thermo Scientific™ ClickSeal™ Bucket Sealing System:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips.
- System has glove-friendly, one-handed open/close capability.
- System is certified by CAMR™ in Porton Down, UK.
Thermo Scientific™ SMARTSpin™ Technology:
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Technology optimizes safety and improves separations.
Space-Saving Design:
- Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.
Energy Efficient:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Product documentation package:
Multiple regulatory certificates (declaration of conformity (CE),
CSA and QMS certificates, certificates of environmental status), suggested customer maintenance schedule and product-specific factory documentation (certificate of conformance, technical specifications, equipment drawings, Porton Down certificate from Public Health England)
Services and Support (optional):
When you invest in Thermo Scientific laboratory equipment, you not only benefit from top-quality product performance, but you can also enjoy peace of mind and maximum uptime with world-class service solutions provided by Unity Lab Services.
Service plans
* Maximize uptime, maintain peak performance, and extend the life of your equipment with a service plan that includes annual preventive maintenance, digital remote resolution, and fast onsite response times.
- Factory Warranty Period
- Total Care Warranty TCWTYCENBTR
- Post Warranty Period
- Extended Warranty EXTWCENBTR
- Tech Direct Service Plan TEDCENBTR
- Total Care Service Plan TLCCENBTR
Compliance Services:
** Reduce equipment noncompliance by documenting functionality to support your regulatory requirements with qualification (IQ/OQ) and performance testing services.
- Qualification service
- On-site IQ/OQ service IOQPCKE89003492
- On-site IQ/OQ + cycle test IOPQPCKE89003492
* Available in 23 countries. Please indicate your interest in the Request a quote form and we will come back to you on availability.
** Compliance services are only available in select countries including U.S., Germany, France, U.K., Ireland, Spain, Portugal, Italy, Austria, Switzerland, Norway, Sweden, Denmark, Netherlands. Please state your interest to the Request a quote form.
Specifications
Certifications: EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15. Standards: ISO 14971, ISO 13485, ISO 9001 | |
25,830 x g (Microliter 30 x 2 Rotor) | |
Sorvall | |
Direct, Brushless Induction Low Profile | |
Less waste, Energy efficient | |
Stainless Steel, ABS-Polycarbonate Blend | |
Benchtop Centrifuge |
4 L | |
15,200 rpm (F21-48 x 2) | |
Yes | |
Rotors | |
TX-1000 rotor, adapters for 50 mL and 15 mL conical tube adapters, and 500 mL bottle, ClickSeal biocontainment lids, factory test acceptance documentation | |
TX-1000 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.