missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
Model:
WG-1206-7-5
WG-1206-8-5
WG-1208-7-5
WG-1208-8-5
WG-1226-7-5
WG-1226-8-5
WG-1228-7-5
WG-1228-8-5
WG-1235-7-5
WG-1235-8-5
WG-1241-7-5
WG-1241-8-5
WG-1242-7-5
WG-1242-8-5
Field Strength:
100MHz
200MHz
300MHz
400MHz
500MHz
600MHz
700MHz
Förpackningsstorlek
Pack of 5
Beskrivelse
Manufactured in an ISO 9001:2008 USA facility
- Best O.D. tolerance in the industry and a 30% thicker wall than any competitors' product
- Camber and concentricity values listed are the Total Indicator Reading (TIR)
- 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
- Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
- Cooling/heating of these tubes may lead to breakage; for NMR experiments that involve cooling, heating, biological sample, multi-dimension, multi-nuclei or DNP techniques, refer to Wilmad Precision NMR Tubes
Tekniske data
Tekniske data
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 13 μm |
| Length (Metric) | 178 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 4.947±0.019 mm |
| Diameter (Metric) Inner | 4.1 mm |
| Field Strength | 400MHz |
| Length (English) | 7 in. |
| Thickness (Metric) Wall | 0.43 mm |
| Model | WG-1228-7-5 |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion