missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes

Designed for routine use in all NMR spectrometers, Wilmad Economy NMR Tubes are guaranteed to fit tightly in any spinner turbine and have zero NMR background

Brand:  Wilmad-LabGlass™ 66400-9585

 View more versions of this product

Product Code. 15318948

  • £44.25 / Pack of 5
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket

Alert:

Caps are not recommended for use with samples dissolved in chloroform-d or acetone-d6.

This item is not returnable. View return policy

Description

Description

Manufactured in an ISO 9001:2008 USA facility
  • Best O.D. tolerance in the industry and a 30% thicker wall than any competitors' product
  • Camber and concentricity values listed are the Total Indicator Reading (TIR)
  • 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
  • Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
  • Cooling/heating of these tubes may lead to breakage; for NMR experiments that involve cooling, heating, biological sample, multi-dimension, multi-nuclei or DNP techniques, refer to Wilmad Precision NMR Tubes
Specifications

Specifications

13 μm
203.2 mm
4.1 mm
8 in.
WG-1228-8-5
13 μm
4.947±0.019 mm
400MHz
0.43 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.