missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ 5mm O.D. Thin Walled Economy NMR Tubes
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
178 mm
203.2 mm
Model:
WG-1206-7-5
WG-1206-8-5
WG-1208-7-5
WG-1208-8-5
WG-1226-7-5
WG-1226-8-5
WG-1228-7-5
WG-1228-8-5
WG-1235-7-5
WG-1235-8-5
WG-1241-7-5
WG-1241-8-5
WG-1242-7-5
WG-1242-8-5
Field Strength:
100MHz
200MHz
300MHz
400MHz
500MHz
600MHz
700MHz
Unit Size:
Pack of 5
Description
Manufactured in an ISO 9001:2008 USA facility
- Best O.D. tolerance in the industry and a 30% thicker wall than any competitors' product
- Camber and concentricity values listed are the Total Indicator Reading (TIR)
- 100% visual and physical inspection ensures quality, including physical dimensions and surface defects
- Made from borosilicate glass; meets ASTM E438 Type 1 Class B standard, recognized as N51A
- Cooling/heating of these tubes may lead to breakage; for NMR experiments that involve cooling, heating, biological sample, multi-dimension, multi-nuclei or DNP techniques, refer to Wilmad Precision NMR Tubes
Specifications
Specifications
| Camber (Metric) | 13 μm |
| Concentricity (Metric) | 51 μm |
| Length (Metric) | 203.2 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Outer | 4.947±0.019 mm |
| Diameter (Metric) Inner | 4.1 mm |
| Field Strength | 300MHz |
| Length (English) | 8 in. |
| Thickness (Metric) Wall | 0.43 mm |
| Model | WG-1226-8-5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction