Learn More
Bel-Art™ SP Scienceware™ Büchner Funnels
Lightweight, but not top-heavy.
Brand: Bel-Art™ H14603-0000
Description
Lightweight, but not top-heavy.
- Two-piece funnel for easier cleaning
- Perforated filter plate
- Steam autoclavable at 121°C (250°F)
Specifications
Top ID: 9.4 cm | |
Polypropylene | |
Autoclavable | |
Molded in perforated PP filter plate | |
Each |
315 mL | |
17.8 cm | |
90 mm | |
7.62 cm | |
Buchner Funnel |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.