missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Büchner Funnels
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
315 mL
Height (Metric):
17.8 cm
Length (Metric) Stem:
7.62 cm
Unit Size:
Each
Description
Lightweight, but not top-heavy.
- Two-piece funnel for easier cleaning
- Perforated filter plate
- Steam autoclavable at 121°C (250°F)
Specifications
Specifications
| Diameter (Metric)Top | Top ID: 9.4 cm |
| Capacity (Metric) | 315 mL |
| Material | Polypropylene |
| Height (Metric) | 17.8 cm |
| Autoclavable | Autoclavable |
| Diameter (Metric) Filter | 90 mm |
| Includes | Molded in perforated PP filter plate |
| Length (Metric) Stem | 7.62 cm |
| Quantity | Each |
| Product Type | Buchner Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Büchner Funnels >
Spot an opportunity for improvement?Share a Content Correction