missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ SP Scienceware™ Calibrated Electronic Thermometers with Stainless Steel Probe: -50°/+200°C (-58°/+392°F)
Monitor the temperature of pharmaceuticals, vaccines, chemicals, blood and blood products, food products and more with these high accuracy digital thermometers with chemical resistant probes
£75.00
Specifications
Calibration Points | 0°, 100°C |
---|---|
Certifications/Compliance | Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. |
For Use With (Application) | Temperature Calibration and Verification; Used Where Chemical-Resistant Probes are Needed |
Includes | Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) |
Probe Type | Stainless Steel |
Requires: AAA battery
Product Code | Brand | Accuracy | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Product Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
17570926
|
H-B Instrument™
B60900-0400 |
±0.5°C from –20°/+70°C; ±1°C from 70°/120°C; otherwise ±2°C | Max/Min, Temperature Hold; 125mm (4.9 in.) Stainless Steel/1.5m (4.9 ft.) Coated; AAA battery required | 4.9 x 2.5 x 3.7 in. (125 x 6.5 x 9.4 cm) |
£75.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Probes length of 4.9 in. with coated finish
- Features available include 10-event recording, min/max temperature readings, and alarms
- All models include accredited calibration documentation that meets the requirements of ISO 17025
- Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST
- Individually serialized, CE marked
Certifications
CE marked
Compliance
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST; individually serialized
Specifications
0°, 100°C | |
Temperature Calibration and Verification; Used Where Chemical-Resistant Probes are Needed | |
Stainless Steel | |
200°C | |
-50°C to +200°C |
Tested and calibrated in H-B's exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert No.2448.01), against equipment whose calibration is traceable to NIST. Individually serialized, CE marked. | |
Multi-language instructions (English, French, German, Italian, Portuguese and Spanish) | |
0.1°C/°F | |
-50°C | |
Yes |