missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Floating Centrifuge Tube Racks

Open style floating rack provides tubes with maximum contact with the water and better circulation of the water bath around the tubes, allowing superior temperature control of samples.

Brand:  Bel-Art™ F18845-0050

 View more versions of this product

Product Code. 15510082

  • £30.65 / Pack of 2
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Tubes are held tightly in rack to assure no "pop-up" tubes or "floaters", while pressing the legs of the rack on the bench will raise tubes and allow for easy removal
  • Made of durable, corrosion resistant white polypropylene plastic
  • End handles allow easy transport and stacking
  • Steam autoclavable at 121°C (250°F)
Specifications

Specifications

Floating Centrifuge Tube Rack
Autoclavable
Microtubes (13 to 16 mm), Tubes (5 mL)
24
27 x 7.9 x 5.4cm (10.6 x 3.1 x 2.1 in.)
10.6 in.
3.1 in.
2.1 in.
Floating Centrifuge Tube Racks
White
Polypropylene
5mL Centrifuge Tubes (13-16mm diameter)
27 cm
7.9 cm
5.4 cm
16 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.