missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Frigimat™ Junior Dry Ice Maker

Produces dry ice in flake or snow form

Brand:  Bel-Art™ F38886-0000

 View more versions of this product

Product Code. 12952580

  • £260.00 / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket

Includes: Brass nozzle with polypropylene cone, clamp, heavy-duty cloth bag
This item is not returnable. View return policy

Description

Description

  • Screw nozzle directly to cylinder of compressed LCO2; cylinder must have a dip tube
  • When the cylinder valve is opened about 0.75 turn, LCO2 expands into the bag to create dry ice snow; The valve is then closed and the bag is ready to be removed and emptied
  • Secure bag to cone on the nozzle with the clamp
  • After emptying, the bag can be immediately reattached for next filling
  • Makes .77kg (1.7 lb) of flakes per bag

Order Info

Cone, 5L x 2.312 in. dia. (127 x 59mm) at widest end. Bag, 6 dia. x 12 in. L (15 x 31cm).

Specifications

Specifications

0.77kg
Standard CO2 cylinder
Brass, Polypropylene
Making Dry Ice
Brass nozzle with Polypropylene cone, clamp, heavy-duty cloth bag
Frigimat™ Junior Dry Ice Maker