missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Frigimat™ Junior Dry Ice Maker

Product Code. p-43376 Shop All Cole-Parmer Products
Click to view available options
Product Type:
Junior Dry Ice Maker
Replacement Bag
Unit Size:
Each
Pack of 3
This item is not returnable. View return policy

Product Code. 11725748

Brand: Bel Art™ 0371690

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Brass nozzle with polypropylene cone, clamp, heavy-duty cloth bag

Produces dry ice in flake or snow form

  • Screw nozzle directly to cylinder of compressed LCO2; cylinder must have a dip tube
  • When the cylinder valve is opened about 0.75 turn, LCO2 expands into the bag to create dry ice snow; The valve is then closed and the bag is ready to be removed and emptied
  • Secure bag to cone on the nozzle with the clamp
  • After emptying, the bag can be immediately reattached for next filling
  • Makes .77 kg (1.7 lb) of flakes per bag

Order Info

Cone, 5L x 2.312 in. dia. (127 x 59mm) at widest end. Bag, 6 dia. x 12 in. L (15 x 31cm).

Specifications

Dimensions (L x W) 11.81 x 5.9 in. (30 x 15cm)
For Use With (Application) Making Dry Ice
For Use With (Equipment) Bel-Art Scienceware™ Frigimat™ junior dry ice maker
Includes Dry ice maker replacement bags
Length (English) 11.81 in.
Length (Metric) 30cm
Width (English) 5.9 in.
Width (Metric) 15cm
Material Heavy Duty Cloth
Product Type Replacement Bag
Type Ice Maker Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt