missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wilmad-LabGlass™ SP Scienceware™ Gas-Tight Rubber Septa NMR Tube Cap
Designed to maintain excellent glass to rubber contact, the Wilmad-LabGlass Gas-Tight Rubber Septa NMR Tube Cap maintains a gas-tight seal while allowing for injection of samples or reactants.
Brand: Wilmad-LabGlass™ 66000-0080
Description
- The Gas-Tight Rubber NMR Tube Septa is suitable for air-sensitive samples, catalytic studies, and titration experiments
- Easily inject samples or reactants into NMR tubes
- For use with 5mm OD thin wall Precision NMR Tubes
- Manufactured in a controlled environment with certified raw materials for consistency
Specifications
5.0 mm | |
NMR Tube Cap | |
Rubber | |
Air-sensitive samples, catalytic studies, titration experiments | |
Non-sterile |
No | |
Not Autoclavable | |
White | |
100 | |
5 mm OD thin wall Precision NMR Tubes |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Wilmad-LabGlass™ SP Scienceware™ Gas-Tight Rubber Septa NMR Tube Cap > Model; Closure Size; Color; Material
Spot an opportunity for improvement?Share a Content Correction