missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Heavy-Duty Test-Tube Racks
These 3 tier heavy-duty test tube racks have hand grips in the end plates for easy transport
Brand: Bel-Art™ F18859-0000
Description
- Stackable, compact and steam autoclavable at 121°C (250°F) for durability in the lab
- End plates have hand grips for easy transport
- Base tier has rounded wells with drain holes, and the top tier has lettered and numbered rows
- Available in different sizes
- 8.3 x 4.3 in. (21.3 x 11cm)
Specifications
Test Tube Rack | |
Autoclavable | |
Tubes (25 to 30 mm) | |
15 | |
1 Each | |
21.3 x 11 x 12.7cm | |
11 cm | |
30 mm |
3 x 5 | |
Translucent | |
Polypropylene | |
For 25-30mm Test Tubes | |
21.3 x 11mm | |
21.3 cm | |
12.7 cm |