missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ No-Wire™ Autoclavable Test Tube Racks
Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Bel Art™ SP Scienceware™ No-Wire™ Autoclavable Test Tube Racks are a great alternative to wire racks, with price and space saving advantages over other plastic racks.
Brand: Bel-Art™ F18745-0000
Description
Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Bel Art™ SP Scienceware™ No-Wire™ Autoclavable Test Tube Racks are a great alternative to wire racks, with price and space saving advantages over other plastic racks.
- Suitable for use inside and outside the water bath to meet the demands of daily lab use
- Heavier than water so the rack remains stable when submerged, even when agitated
- Store flat to save space, but assembles quickly and easily
- Features grids with numbered and lettered rows for tube identification
- Interlocking feet facilitate easy stacking
- Sturdy polypropylene is steam autoclavable at 121°C (250°F)
- Round racks fit into 1000mL beaker and include removable, snap-on handle for easy retrieval
- Rectangular racks measure 24.6 x 10.4 x 6.4cm (9.7 x 4.1 x 2.5 in.) and feature end plates for labeling
Specifications
Tube Rack | |
Autoclavable | |
Tubes (10 to 13 mm) | |
90 | |
Yes | |
24.59 cm | |
10.4 cm | |
6.4 cm | |
13 mm |
6 x 15 | |
White | |
Polypropylene | |
Rectangular | |
9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4cm) | |
9.68 in. | |
4.09 in. | |
2.51 in. |