missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ No-Wire™ Autoclavable Test Tube Racks

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

Brand:  Bel-Art™ F18746-0004

23.58 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11328643

  • £27.25 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

Submersible polypropylene test tube racks sink in water baths and maintain stability even in agitated water. Great alternative to wire racks, with price and space saving advantages over other plastic racks.

  • Suitable for use inside and outside the water bath to meet the demands of daily lab use
  • Heavier than water so the rack remains stable when submerged, even when agitated
  • Store flat to save space, but assembles quickly and easily
  • Features grids with numbered and lettered rows for tube identification
  • Interlocking feet facilitate easy stacking
  • Sturdy polypropylene is steam autoclavable at 121°C (250°F)
  • Round racks fit into 1000mL beaker and include removable, snap-on handle for easy retrieval
  • Rectangular racks measure 24.6 x 10.4 x 6.4cm (9.7 x 4.1 x 2.5 in.) and feature end plates for labeling
Specifications

Specifications

Tube Rack
Autoclavable
Tubes (25 to 30 mm)
21
2 Tiers
Non-sterile
24.59 cm
10.4 cm
6.4 cm
30 mm
3 x 7
Red
Polypropylene
Rectangular
Yes
9.68 x 4.09 x 2.51 in. (24.59 x 10.4 x 6.4cm)
9.68 in.
4.09 in.
2.51 in.
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ No-Wire™ Autoclavable Test Tube Racks > Red; 25-30mm tubes; 21 places; Rectangular

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.