Learn More
Bel-Art™ SP Scienceware™ Polypropylene Gas Sampling Tubes
Polypropylene gas sampling bulbs have polypropylene stopcocks with free-turning Teflon™ PTFE plugs
Brand: Bel-Art™ F19953-0000
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Ends accept 6.4 to 9.5mm (0.25 to 3/8 in.) I.D. tubing.
- Tube body is 5.1cm (2 in.) O.D. × 22.2cm (8.75 in.) long
- Stopcocks are 6.4cm (2.5 in.) long.
- Maximum recommended pressure is 15 psi
- 10-922 has 4mm straight bore stopcock on each end
- Overall length 32cm (12.5 in.)
Specifications
250 mL | |
Polypropylene | |
4mm straight bore, 2.5 in. L stopcocks with free-turning Teflon™ PTFE plugs on each end | |
0.64 to 0.95 cm | |
31.75 cm |
8.45 oz. | |
Gas Sampling Bulb | |
0.25 to 0.37 in. | |
12.5 in. |
Teflon™ is a registered trademark of the Chemours Company FC LLC used under license by Bel-Arts Products, Inc.