missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Polypropylene Sterilizing Tray Covers
Covers for use with SP Scienceware™ Polypropylene Sterilizing Trays.
£158.00 - £200.64
Specifications
Height (Metric) | 2.54 cm |
---|---|
Material | Polypropylene |
Type | Tray Cover |
Height (English) | 1 in. |
Shape | Rectangular |
Product Code | Brand | Dimensions (L x W x H) | For Use With | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | For Use With | Price | Quantity & Availability | ||||
17494652
|
Bel-Art™
H16263-0000 |
20.3 x 15.5 x 1 in. (53.3 x 39.4 x 2.54 cm) | Cover fits 18L Sterilizing Tray, Mfr. No. H162640000 |
£200.64
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15584284
|
Bel-Art™
H16261-0000 |
19 x 10.5 x 1 in. (48.3 x 26.7 x 2.54 cm) | Cover fits 13L Sterilizing Tray, Mfr. No. H162620000 |
£158.00
Each |
Estimated Shipment: 16-01-2025
Log in to see stock. |
||||
Description
- Corrosion-proof polypropylene
- Rounded corners for easy cleaning and smooth, tapered sides for stacking.
- Covers are 3.2mm (1/8 in.) thick with a 25.4mm (1 in.) skirt that fits snugly over the rim of the tray
- Steam autoclavable at 121°C (250°F)
Specifications
2.54 cm | |
Tray Cover | |
Rectangular | |
Autoclavable |
Polypropylene | |
1 in. | |
3.2 mm |